Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Screw, 0.13 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$6.86
Each
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 19.05 LB/100
$770.60
Per 100
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
$994.15
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 23.59 LB/100
$390.78
Liquid Tight Straight Connector, 3/4 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.5 In Length, 1.5 In Diameter, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 22 LB/100
$1,405.51
Square Cover, Steel, Pre-Galvanized, 9.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1-1/4 In Height, 18.14 LB/100
$426.59
Square Cover, 7.5 Cu.In Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 KG/100;36 LB/100 Weight, 1 In Width
$936.96
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
$603.07
Emt Compression Coupling, 2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 2.38 In Diameter, 149.00 LB
$1,690.99
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$12.84
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 11.79 LB/100
$318.70
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 2 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 2-3/4 In Outside Diameter, 7/8 In Width, 14 - 4 Awg Grounding Wire, 2 In Turning Radius With Lug, T
$55.39
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.63 In Length, 1.38 In Width, Vertical Mount, 1.17 LB/Ea
$33.28
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$1,931.18
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:8, Material:Steel, Size:2 X 2 X 3IN, Cubic Capacity:10ci
$1,272.26
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM7
$7.78
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.09 LB/Ea
$6.29
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI , With 4 Nail Holes Each Side, Side Leveling Bosses
$831.50
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plain Vertical Bracket Set Back 3/4"
$1,556.77
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1-19/32 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
$1,148.47
20
Popularity
Default